Motion
FA2001
2.07" OD, 1-3/8" Flat Belt Idler Pulleys
Mi Item #01332154
MFR #FA2001
Price$25.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2.07" OD, 1-3/8" Flat Belt Idler Pulleys
Mi Item #01332154
MFR #FA2001

Mfr description
FA 2001 PULLEY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.56/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter
    1.8800 in
  • Weight
    0.224 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)