Motion
6844
Flat Belt Idler Pulley - 7/8 in Belt Width, 17 mm Bore
Mi Item #01332167
MFR #6844
Price$28.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Belt Idler Pulley - 7/8 in Belt Width, 17 mm Bore
Mi Item #01332167
MFR #6844

Mfr description
FA 2002 PULLEY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.53/each

Specifications

Dimensions

  • Belt Width
    7/8 in
  • Bore Diameter
    17 mm
  • Outside Diameter
    1.9900 in
  • Weight
    0.20 lbs

Details

  • Flat Surface Type
    Crowned
  • Manufacturer Upc Number
    662345004886
  • Type Of Bearing
    6203-2RS
  • UPC_NO
    662345004886
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)