Motion
FA3502
3.5" OD, 1" Flat Belt Idler Pulleys
Mi Item #01332191
MFR #FA3502
Price$29.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3.5" OD, 1" Flat Belt Idler Pulleys
Mi Item #01332191
MFR #FA3502

Mfr description
FA 3502 PULLEY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.41/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter
    3.0000 in
  • Weight
    0.295 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)