Motion
FA4501
4.5" OD, 1" Flat Belt Idler Pulleys
Mi Item #01332203
MFR #FA4501
Price$34.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4.5" OD, 1" Flat Belt Idler Pulleys
Mi Item #01332203
MFR #FA4501

Mfr description
FA 4501 PULLEY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.88/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter
    4.0000 in
  • Weight
    0.383 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)