Motion
FA5501
Flat Belt Idler Pulley - 17 mm Bore Dia., 5.5600 in OD, 7/8 in Belt Width
MI ITEM #01332227
MFR #FA5501
Price$29.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Belt Idler Pulley - 17 mm Bore Dia., 5.5600 in OD, 7/8 in Belt Width
MI ITEM #01332227
MFR #FA5501

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$29.03/each

Specifications

Dimensions

  • Belt Width  
    7/8 in
  • Bore Diameter  
    17 mm
  • Length Through Bore
    1.2900 in
  • Outside Diameter
    5.5625 in
  • Weight
    0.477 lb

Details

  • Belt Type
    Flat Belt
  • Material
    High Strength Glass Reinforced Composite
  • Pulley Construction
    Solid
  • UPC_NO
    0662345004961
  • With Flanges
    With Flanges

Overview

Mfr description
FA 5501 PULLEY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought