Motion
8S37
General Purpose Socket - Brass Body Material, Unvalved, 1 in Hose Barb, 1300 psi psi, 1 in Body Size, Buna-N Seal
MI ITEM #01332238
MFR #8S37
Your Price$83.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Socket - Brass Body Material, Unvalved, 1 in Hose Barb, 1300 psi psi, 1 in Body Size, Buna-N Seal
MI ITEM #01332238
MFR #8S37

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$83.92/each(List $100.70)

Overview

Mfr description
8S37 SOCKET

Specifications

  • Application
    Fluid Transfer, Pneumatic
  • Coupling Component
    Socket
  • Hose Connection Type
    Hose Barb
  • Thread Hose I.D. Tube O.D.
    1 in
  • Working Pressure Range
    1001 to 2000 psi
  • Working Pressure
    1300 psi
  • Valve Type
    Unvalved
  • Body Material
    Brass
  • Seal Material
    Buna-N
  • Description Keyword
    1 in Hose Barb
  • Body Size
    1 in
  • Coupling Connection Type
    Manual
  • Flow Rate
    140.00 gpm
  • Burst Pressure
    5200 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text