Motion
GR601
Quick Disconnect Socket - Brass Body Material, 1/8 in NPTF, 1/8 – 27 Male Thread, 1/4 in Body Size
MI ITEM #01332334
MFR #GR601
Your Price$25.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Socket - Brass Body Material, 1/8 in NPTF, 1/8 – 27 Male Thread, 1/4 in Body Size
MI ITEM #01332334
MFR #GR601

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$25.91/each(List $29.80)

Overview

Mfr description
GR601 COUPLER

Specifications

  • Coupling Component
    Socket
  • Hose Connection Type
    Male NPTF
  • Thread Hose I.D. Tube O.D.
    1/8 in
  • Actual Thread Size
    1/8 – 27 NPTF
  • Body Material
    Brass
  • Description Keyword
    1/8 in NPTF, 1/8 – 27 Male Thread
  • Body Size
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text