Motion
RB0001
Bore Reducing Adapter - RB0001 Series, Bore Reducing Adapter
Mi Item #01332335
MFR #RB0001
Price$3.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bore Reducing Adapter - RB0001 Series, Bore Reducing Adapter
Mi Item #01332335
MFR #RB0001

Mfr description
RB 0001 ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.55/each

Specifications

Dimensions

  • Bore Diameter
    0.3950 in
  • Length Through Bore
    0.385 to 0.395 in
  • Overall Width
    0.4720 in
  • Weight
    0.02 lbs
  • Width
    0.472 in

Details

  • Harmonization Code
    8483.90.8080
  • Manufacturer Catalog
    FENNER_DRIVES_RB0071_Catalog.pdf
  • Manufacturer Upc Number
    662345005135
  • Product Types
    Bore Reducing Adapter
  • Series
    RB0001
  • UPC_NO
    662345005135
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)