Motion
550
Quick Disconnect Socket - Brass Body Material, 3/4 – 14 NPTF, 500 psi psi, 1/2 in Body Size
MI ITEM #01332358
MFR #550
List Price$45.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Socket - Brass Body Material, 3/4 – 14 NPTF, 500 psi psi, 1/2 in Body Size
MI ITEM #01332358
MFR #550

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$45.96/each for your price

Overview

Mfr description
550 SOCKET

Specifications

  • Coupling Component
    Socket
  • Thread Hose I.D. Tube O.D.
    3/4 in
  • Actual Thread Size
    3/4 – 14 NPTF
  • Working Pressure Range
    351 to 700 psi
  • Working Pressure
    500 psi
  • Body Material
    Brass
  • Description Keyword
    3/4 – 14 NPTF
  • Body Size
    1/2 in
  • Flow Rate
    538.00 gpm
  • Hex
    1.06 in
  • Burst Pressure
    2000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text