Motion
2532
Eagle Clear 85 Twisted O-Ring - 3/16 in OD, 13 in Overall Length, Solid Core Type
Mi Item #01332545
MFR #2532
Price$262.91/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eagle Clear 85 Twisted O-Ring - 3/16 in OD, 13 in Overall Length, Solid Core Type
Mi Item #01332545
MFR #2532

Mfr description
5050007 CLEAR 85 TOR 3/16 X 13 KIT
  • Twisted O-Rings are an ideal fast fit solution for live roller conveyors
  • Twisted loop construction packaged with metal hooks
  • Plastic hooks also available
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$262.91/bx

Specifications

Dimensions

  • Outside Diameter  
    3/16 in
  • Overall Length  
    13 in

Details

  • Band Type
    O-Ring
  • Color
    Clear
  • Core Type
    Solid
  • Material
    Polyurethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)