Motion
34307
Butt Welding Kit 120V Eagle Belting Accessories
Mi Item #01332585
MFR #34307
Price$1,331.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Butt Welding Kit 120V Eagle Belting Accessories
Mi Item #01332585
MFR #34307

Mfr description
5700200 BUTT WELDING COMPLETE KIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,331.34/each

Specifications

Dimensions

  • Weight
    4.00 lbs

Details

  • For Belt Material
    Non-Reinforced Polyurethane, Reinforced Polyurethane
  • For Kit Type
    Butt Welding
  • Harmonization Code
    8515.80.0080
  • Includes
    Hot Knife, Large Clamp or Mini Clamp, Flash Cutters, Cutting Shears, Carrying Case
  • Product Types
    Butt Welding Kit
  • UPC_NO
    662345011129
  • Voltage
    115 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)