Motion
5260200
Classical - V Belting - A/13 Section, Number of Sections: 1, V Type, 100 ft Length
Mi Item #01332598
MFR #5260200
Price$12.33/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical - V Belting - A/13 Section, Number of Sections: 1, V Type, 100 ft Length
Mi Item #01332598
MFR #5260200

Mfr description
5260200 HYFEN 95 R A
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.33/ft

Specifications

Dimensions

  • Belting Length
    100 ft
  • Minimum Pulley Diameter
    3.75 in
  • Overall Height
    0.3750 in
  • Overall Length
    100 ft
  • Weight
    12.3 lbs

Details

  • Belt Category
    Classical - V Belting
  • Belt Profile
    V
  • Color
    Blue, Green
  • Construction Type
    V
  • Durometer
    95
  • Manufacturer Catalog Number
    5260200
  • Material
    Polyurethane
  • Max Operating Temperature
    150 °F
  • Min Operating Temperature
    -22 °F
  • Number Of Sections
    1
  • Product Type
    Endless Belting
  • Reinforcement Type
    Reinforced
  • Resistance Features
    Oil Resistant
  • Section
    A/13
  • Standards Met
    FDA, RoHS 2002/95/EC
  • Trade Number
    A
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)