Motion
5260400
Classical - V Belting - C/22 Section, Number of Sections: 1, V Type, 100 ft Length
Mi Item #01332622
MFR #5260400
Price$38.13/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical - V Belting - C/22 Section, Number of Sections: 1, V Type, 100 ft Length
Mi Item #01332622
MFR #5260400

Mfr description
5260400 HYFEN 95 R C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.13/ft

Specifications

Dimensions

  • Belting Length
    100 ft
  • Minimum Pulley Diameter
    6.25 in
  • Overall Height
    0.6250 in
  • Overall Length
    100 ft
  • Weight
    8.05 lbs

Details

  • Belt Category
    Classical - V Belting
  • Belt Profile
    V
  • Color
    Blue, Green
  • Construction Type
    V
  • Durometer
    95
  • Manufacturer Catalog Number
    5260400
  • Material
    Polyurethane
  • Max Operating Temperature
    150 °F
  • Min Operating Temperature
    -22 °F
  • Number Of Sections
    1
  • Product Type
    Endless Belting
  • Reinforcement Type
    Reinforced
  • Resistance Features
    Oil Resistant
  • Section
    C/22
  • Standards Met
    FDA, RoHS 2002/95/EC
  • Trade Number
    C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)