Motion
GB1002-5G

FENNER DRIVES
GB1002-5G

Round Belt Guide - 3/8 in Belt Width, 120 in Length, 1.1 in Width, 0.84 in Height
MI ITEM #01332866
MFR #GB1002-5G
Price$294.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FENNER DRIVES
GB1002-5G

Round Belt Guide - 3/8 in Belt Width, 120 in Length, 1.1 in Width, 0.84 in Height
MI ITEM #01332866
MFR #GB1002-5G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$294.09/each

Specifications

Dimensions

  • Compatible Belt Diameter
    3/8 in
  • Compatible Belt Width
    3/8 in
  • Overall Height
    0.84 in
  • Overall Length
    120 in
  • Overall Width
    1.1 in

Details

  • Guide Material
    UHMWPE
  • Guide Type
    Round Belt Guide
  • Includes
    Wear Strip
  • Manufacturer Catalog
    FENNER_DRIVES_RB0071_Catalog.pdf
  • Material
    Galvanized
  • Product Types
    Belt with Mounting Channel
  • Series
    Trackstar
  • Type
    Round
  • UPC_NO
    662345007757
  • Wear Strip Material
    Galvanized Steel

Overview

Mfr description
GB1002-5G120.00 RAIL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought