Motion
GB2001-3G

FENNER DRIVES
GB2001-3G

V-Belt Guide - A/4L Belt Section, 120 in Length, 0.79 in Width, 0.59 in Height
Mi Item #01332875
MFR #GB2001-3G
Price$212.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FENNER DRIVES
GB2001-3G

V-Belt Guide - A/4L Belt Section, 120 in Length, 0.79 in Width, 0.59 in Height
Mi Item #01332875
MFR #GB2001-3G

Mfr description
A/4L V-BELT GUIDE KIT (GB2001-3G120.00)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$212.07/each

Specifications

Dimensions

  • Compatible V Belt Section Size
    A/4L
  • Overall Height
    0.59 in
  • Overall Length
    120 in
  • Overall Width
    0.79 in

Details

  • Guide Material
    UHMWPE
  • Guide Type
    V-Belt Guide
  • Includes
    Wear Strip
  • Manufacturer Catalog
    FENNER_DRIVES_RB0071_Catalog.pdf
  • Material
    Galvanized
  • Product Types
    V Belt with Mounting Channel
  • Series
    Trackstar
  • Type
    V Belt
  • UPC_NO
    662345007894
  • Wear Strip Material
    Galvanized Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)