Motion
GC1040-3G

FENNER DRIVES
GC1040-3G

Chain Guide - For Size: 40, 120 in Length, 0.79 in Width, 0.8 in Height
Mi Item #01332890
MFR #GC1040-3G
Price$190.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FENNER DRIVES
GC1040-3G

Chain Guide - For Size: 40, 120 in Length, 0.79 in Width, 0.8 in Height
Mi Item #01332890
MFR #GC1040-3G

Mfr description
GC1040-3G120.00 #40-1 10' CHAIN GUIDE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$190.18/each

Specifications

Dimensions

  • Overall Height
    0.8 in
  • Overall Length
    120 in
  • Overall Width
    0.79 in

Details

  • For Chain Number
    40
  • Guide Material
    UHMWPE
  • Guide Type
    Chain Guide
  • Includes
    Wear Strip
  • Wear Strip Material
    Galvanized Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)