1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FENNER DRIVES
GC1060-5G
Chain Guide - For Size: 60, 120 in Length, 1.1 in Width, 0.83 in Height
MI ITEM #
01332905
MFR #
GC1060-5G
Price
$249.79
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Accessories
FENNER DRIVES GC1060-5G
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FENNER DRIVES
GC1060-5G
Chain Guide - For Size: 60, 120 in Length, 1.1 in Width, 0.83 in Height
MI ITEM #
01332905
MFR #
GC1060-5G
Mfr description
GC10605G120 10' CHAIN GUIDE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$249
.79
/each
Add to Cart
Specifications
Dimensions
Overall Height
0.83 in
Overall Length
120 in
Overall Width
1.1 in
Details
For Chain Number
60
Guide Material
UHMWPE
Guide Type
Chain Guide
Includes
Wear Strip
Wear Strip Material
Galvanized Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items