Motion
GS1040-0G

FENNER DRIVES
GS1040-0G

Chain Guide - For Size: 40, 120 in Length, 1.19 in Width, 0.94 in Height
Mi Item #01332913
MFR #GS1040-0G
Price$441.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FENNER DRIVES
GS1040-0G

Chain Guide - For Size: 40, 120 in Length, 1.19 in Width, 0.94 in Height
Mi Item #01332913
MFR #GS1040-0G

Mfr description
GS1040-0G120.00
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$441.21/each

Specifications

Dimensions

  • Overall Height
    0.94 in
  • Overall Length
    120 in
  • Overall Width
    1.19 in

Details

  • For Chain Number
    40
  • Guide Material
    UHMWPE
  • Guide Type
    Chain Guide
  • Includes
    Wear Strip
  • Material
    Galvanized
  • UPC_NO
    662345008624
  • Wear Strip Material
    Galvanized Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)