Motion
GS1050-0G

FENNER DRIVES
GS1050-0G

Chain Guide - For Size: 50, 120 in Length, 1.19 in Width, 0.94 in Height
MI ITEM #01332919
MFR #GS1050-0G
Price$352.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FENNER DRIVES
GS1050-0G

Chain Guide - For Size: 50, 120 in Length, 1.19 in Width, 0.94 in Height
MI ITEM #01332919
MFR #GS1050-0G

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$352.97/each

Specifications

Dimensions

  • Overall Height
    0.94 in
  • Overall Length
    120 in
  • Overall Width
    1.19 in

Details

  • For Chain Number
    50
  • Guide Material
    UHMWPE
  • Guide Type
    Chain Guide
  • Includes
    Wear Strip
  • Manufacturer Catalog
    FENNER_DRIVES_RB0071_Catalog.pdf
  • Material
    Galvanized
  • Product Types
    Trackstar Single Chain
  • Series
    Trackstar
  • UPC_NO
    662345008631
  • Wear Strip Material
    Galvanized Steel

Overview

Mfr description
GS1050-0G120.00 RAIL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought