Motion
GS1060-0G

FENNER DRIVES
GS1060-0G

Chain Guide - For Size: 60, 120 in Length, 1.19 in Width, 1.05 in Height
MI ITEM #01332925
MFR #GS1060-0G
Price$413.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FENNER DRIVES
GS1060-0G

Chain Guide - For Size: 60, 120 in Length, 1.19 in Width, 1.05 in Height
MI ITEM #01332925
MFR #GS1060-0G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$413.63/each

Specifications

Dimensions

  • Overall Height
    1.05 in
  • Overall Length
    120 in
  • Overall Width
    1.19 in

Details

  • For Chain Number
    60
  • Guide Material
    UHMWPE
  • Guide Type
    Chain Guide
  • Includes
    Wear Strip
  • Wear Strip Material
    Galvanized Steel

Overview

Mfr description
GS1060-0G120.00 CHAIN GUIDE KIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought