Motion
81322216

ARO CORP
81322216

Body Ported, 2 Position
Mi Item #01332974
MFR #81322216
Price$281.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
81322216

Body Ported, 2 Position
Mi Item #01332974
MFR #81322216

Mfr description
A211SS024D VALVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$281.91/each

Specifications

Details

  • Flow Direction
    4-Way
  • Number Of Positions
    2
  • Piping Type
    Body Ported
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)