Motion
1300243
Nitrile Oil Seal - Solid, 13.000 in Shaft Dia., 14.500 in OD, 0.688 in Overall Width, HDS1 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01333092
MFR #1300243
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 13.000 in Shaft Dia., 14.500 in OD, 0.688 in Overall Width, HDS1 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01333092
MFR #1300243

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1300243 OIL SEAL
  • Metal-Cased
  • Spring-Loaded With Spring-Lock
  • Preformed Single-Lip Rubber Packing Encased In A Heavy Duty Steel Stamping
  • Assembled.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    13.000 in
  • Outside Diameter
    14.500 in
  • Overall Width
    0.688 in
  • Design Type
    HDS1
  • Seal Type
    Single Lip with Spring
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Spring loaded sealing lip
  • Description Keyword
    HDS1 Design
  • Casing
    Metal Cased
  • Pressure Tolerance
    10-15 psi
  • Manufacturer Upc Number
    085311120708
  • Max Shaft Surface Speed
    5000 fpm
  • Construction Description
    Metal Clad, Single Sealed Spring Loaded Seal
  • Typical Application
    For General Applications.
  • Weight
    5.26 lbs
  • Continuous Temperature Range
    -40 to 250°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought