Motion
606
Keyless Bushing - Trantorque GT Series, 0.8125 in ID, 10.2362 in OD, 1.8750 in LTB
Mi Item #01333115
MFR #606
Price$203.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - Trantorque GT Series, 0.8125 in ID, 10.2362 in OD, 1.8750 in LTB
Mi Item #01333115
MFR #606

Mfr description
6202190 13/16 TRANTORQUE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$203.40/each

Specifications

Dimensions

  • Bore Diameter
    0.8125 in
  • Length Through Bore  
    1.8750 in
  • Outside Diameter  
    10.2362 in
  • Overall Length
    1.7/8 in
  • Weight
    0.69 lbs

Details

  • Keyless Bushing Type
    Collar Nut Clamping
  • Manufacturer Upc Number
    662345002943
  • Material
    Steel
  • Series
    Trantorque GT
  • UPC_NO
    662345002943
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)