Motion
5700360
Heating Element&Power Cord115V Eagle Belting Accessories
Mi Item #01333226
MFR #5700360
Price$526.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heating Element&Power Cord115V Eagle Belting Accessories
Mi Item #01333226
MFR #5700360

Mfr description
5700360 HEATING ELEMENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$526.74/each

Specifications

Dimensions

  • Weight
    0.50 lbs

Details

  • For Belt Material
    Reinforced Polyurethane
  • For Kit Type
    Overlap
  • Harmonization Code
    8516.80.8000
  • Includes
    Welder, Control Box, Set of Dies, Flash Cutters, Cutting Shears, Carrying Case
  • Product Types
    Heating Element/Power Cord/Plug
  • UPC_NO
    662345004169
  • Voltage
    115 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)