Motion
1350258
Single Lip Oil Seal - Split, 13.500 in Shaft Dia., 15.000 in OD, 0.750 in Overall Width, HS8 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01333286
MFR #1350258
Your Price$823.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Lip Oil Seal - Split, 13.500 in Shaft Dia., 15.000 in OD, 0.750 in Overall Width, HS8 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01333286
MFR #1350258

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$823.41/each(List $1,136.31)

Overview

Mfr description
1350258 OIL SEAL
  • HS seals are all-rubber seals, designed without any reinforcement
  • They are manufactured oversized relative to the housing bore diameter and depth to enable proper compression and stability

Specifications

  • Solid / Split
    Split
  • Shaft Diameter
    13.500 in
  • Outside Diameter
    15.000 in
  • Overall Width
    0.750 in
  • Design Type
    HS8
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Straight lip
  • Number of Lips
    1
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Rubber
  • Case Design
    All-rubber seal
  • Operating Temperature Range
    -40 to 210 °F
  • Pressure Tolerance
    Not Recommended For Pressurized Applications
  • Spring Type
    Garter Spring
  • Spring Material
    Stainless Steel
  • Manufacturer Upc Number
    085311122115
  • Compatible Wear Sleeves
    86688
  • Compatible V-Rings
    403500;403502;403504;403506
  • Lubricant Type
    Oil or Grease
  • Construction Description
    Oil seal, Heavy Industrial, SKF Flex, split
  • Manufacturer Catalog
  • Installation Method
    Cover plate
  • Typical Application
    General machinery, industrial gearboxes, rolling mills, hot strip mills, cold rolling mills, paper mills, wind turbine main shafts
  • Weight
    3.16 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text