Overview
Mfr description
9/16 CLEAR-GO 95 BELTING 4907027
Specifications
- Core TypeSolid
- Outside Diameter
- Band TypeBelting
- Overall Length
- MaterialPolyurethane
- Minimum Pulley Diameter143 mm
- ColorClear
- Standards MetFDA
- Manufacturer Catalog Number4907027
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data