Motion
CT1103
Tensioner Lg Arc head #35 dbl T-Max Linear Tension
MI ITEM #01333407
MFR #CT1103
Price$199.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tensioner Lg Arc head #35 dbl T-Max Linear Tension
MI ITEM #01333407
MFR #CT1103

Mfr description
CT1103 TENSIONER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$199.73/each

Specifications

Dimensions

  • Overall Width
    0.7900 in
  • Weight
    0.782 lbs

Details

  • Harmonization Code
    8487.90.0080
  • Manufacturer Catalog
    FENNER_DRIVES_RB0071_Catalog.pdf
  • Product Types
    Chain Tensioner
  • Series
    CT1100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)