Motion
CT1201
Chain Tensioner - Linear/Chain Guiding Head Tensioner Type, 40 lb Max Spring Force
Mi Item #01333437
MFR #CT1201
Price$154.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chain Tensioner - Linear/Chain Guiding Head Tensioner Type, 40 lb Max Spring Force
Mi Item #01333437
MFR #CT1201

Mfr description
CT1201 TENSIONER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$154.84/each

Specifications

Dimensions

  • Maximum Spring Force
    40 lb
  • Maximum Travel
    1.05 in
  • Overall Height
    5.47 in
  • Overall Length
    3 in
  • Overall Width
    0.79 in
  • Weight
    0.70 lbs

Details

  • Chain Tensioner Type
    Linear/Chain Guiding Head
  • For Chain Number
    35
  • Harmonization Code
    8487.90.0080
  • Manufacturer Catalog
    FENNER_DRIVES_RB0071_Catalog.pdf
  • Material
    Aluminum (Housing), UHMWPE (Head)
  • Product Types
    Chain Tensioner
  • Series
    CT1200
  • Tensioner Application
    Chain
  • UPC_NO
    662345005609
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)