Motion
CT2103
Chain Tensioner - Linear/Chain Guiding Head Tensioner Type, 60 lb Max Spring Force
MI ITEM #01333491
MFR #CT2103
List Price$270.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chain Tensioner - Linear/Chain Guiding Head Tensioner Type, 60 lb Max Spring Force
MI ITEM #01333491
MFR #CT2103

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$270.81/each for your price

Overview

Mfr description
CT2103 TENSIONER

Specifications

  • Tensioner Application
    Chain
  • Chain Tensioner Type
    Linear/Chain Guiding Head
  • Maximum Spring Force
    60 lb
  • Maximum Travel
    1.2 in
  • For Chain Number
    50
  • Material
    Aluminum (Housing), UHMWPE (Head)
  • Overall Length
    5-1/2 in
  • Overall Width
    0.98 in
  • Overall Height
    6.4 in
  • Manufacturer Catalog
    FENNER_DRIVES_RB0071_Catalog.pdf
  • Product Types
    Chain Tensioner
  • Weight
    1.30 lbs
  • UPC_NO
    662345005548
  • Harmonization Code
    8487.90.0080
  • Series
    CT2100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text