Motion
CT3103
Chain Tensioner - Linear/Chain Guiding Head Tensioner Type, 100 lb Max Spring Force
MI ITEM #01333546
MFR #CT3103
Price$343.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chain Tensioner - Linear/Chain Guiding Head Tensioner Type, 100 lb Max Spring Force
MI ITEM #01333546
MFR #CT3103

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$343.08/each

Specifications

Dimensions

  • Maximum Spring Force
    100 lb
  • Maximum Travel
    1-1/2 in
  • Overall Height
    7-1/2 in
  • Overall Length
    5-1/2 in
  • Overall Width
    1-3/4 in
  • Weight
    2.10 lbs

Details

  • Chain Tensioner Type
    Linear/Chain Guiding Head
  • For Chain Number
    80
  • Harmonization Code
    8487.90.0080
  • Manufacturer Catalog
    FENNER_DRIVES_RB0071_Catalog.pdf
  • Material
    Aluminum (Housing), UHMWPE (Head)
  • Product Types
    Chain Tensioner
  • Series
    CT3100
  • Tensioner Application
    Chain
  • UPC_NO
    662345005593

Overview

Mfr description
CT3103 TENSIONER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought