Motion
1400588
Single Lip Oil Seal - Split, 14.000 in Shaft Dia., 16.000 in OD, 1.000 in Overall Width, HS8 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01333550
MFR #1400588
Price$602.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Lip Oil Seal - Split, 14.000 in Shaft Dia., 16.000 in OD, 1.000 in Overall Width, HS8 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01333550
MFR #1400588

Mfr description
1400588 OIL SEAL
  • HS seals are all-rubber seals, designed without any reinforcement
  • They are manufactured oversized relative to the housing bore diameter and depth to enable proper compression and stability
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$602.60/each

Specifications

Dimensions

  • Outside Diameter
    16.000 in
  • Overall Width
    1.000 in
  • Shaft Diameter
    14.000 in
  • Weight
    2.36 lbs

Details

  • Case Design
    All-rubber seal
  • Casing
    Rubber
  • Compatible V-Rings
    403500;403502;403504;403506
  • Construction Description
    Oil seal, Heavy Industrial, SKF Flex, split
  • Design Type
    HS8
  • Installation Method
    Cover plate
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Straight lip
  • Lubricant Type
    Oil or Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311123617
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Number of Lips
    1
  • Operating Temperature Range
    -40 to 210 °F
  • Pressure Tolerance
    Not Recommended For Pressurized Applications
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Split
  • Spring Material
    Stainless Steel
  • Spring Type
    Garter Spring
  • Typical Application
    General machinery, industrial gearboxes, rolling mills, hot strip mills, cold rolling mills, paper mills, wind turbine main shafts
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)