Motion
1400965
Double Lip Oil Seal - Solid, 14.000 in Shaft Dia., 16.250 in OD, 1.000 in Overall Width, HDSA2 Design, Nitrile Rubber (NBR) & Carboxylated Nitrile Rubber (XNBR) Lip Material
MI ITEM #01333579
MFR #1400965
Your Price$1,093.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Lip Oil Seal - Solid, 14.000 in Shaft Dia., 16.250 in OD, 1.000 in Overall Width, HDSA2 Design, Nitrile Rubber (NBR) & Carboxylated Nitrile Rubber (XNBR) Lip Material
MI ITEM #01333579
MFR #1400965

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,093.57/each(List $1,509.12)

Overview

Mfr description
1400965 OIL SEAL
  • In heavy industries, SKF Flex seals can handle the harshest application environments
  • These seals are designed with an elastomeric auxiliary lip in addition to the sealing lip
  • These seals are generally used where additional protection from contaminant

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    14.000 in
  • Outside Diameter
    16.250 in
  • Overall Width
    1.000 in
  • Design Type
    HDSA2
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Nitrile Rubber (NBR) & Carboxylated Nitrile Rubber (XNBR)
  • Lip Type
    Straight lip
  • Number of Lips
    2
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Steel
  • Case Design
    Metal case
  • Operating Temperature Range
    -40 to 210 °F
  • Pressure Tolerance
    15 psi
  • Spring Type
    Garter Spring Cover
  • Spring Material
    Stainless Steel
  • Manufacturer Upc Number
    085311123754
  • Compatible V-Rings
    403500;403502;403504;403506
  • Lubricant Type
    Oil or Grease
  • Construction Description
    Oil seal, Heavy Industrial, SKF Flex, excluder lip on back of seal
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    General machinery, industrial gearboxes, rolling mills, hot strip mills, cold rolling mills, paper mills
  • Weight
    6.88 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text