Motion
1400972
Nitrile Oil Seal - Solid, 14.000 in Shaft Dia., 16.000 in OD, 1.375 in Overall Width, HDSD2 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01333585
MFR #1400972
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 14.000 in Shaft Dia., 16.000 in OD, 1.375 in Overall Width, HDSD2 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01333585
MFR #1400972

Mfr description
1400972 OIL SEAL
  • Metal-Cased
  • Spring-Loaded With Protective Spring-Kover. Dual Hds Elements In A Single Case With An Opposite-Facing Second Lip For Exclusion (E.G. Dirt/Dust Lip) Or Containment Of A Second Media.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    16.000 in
  • Overall Width
    1.375 in
  • Shaft Diameter
    14.000 in
  • Weight
    8.39 lbs

Details

  • Casing
    Metal Cased
  • Construction Description
    Metal Seal, Double Spring Loaded, Double Element, Opposed
  • Description Keyword
    HDSD2 Design
  • Design Type
    HDSD2
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Two opposing spring loaded sealing lips
  • Manufacturer Upc Number
    085311123778
  • Max Shaft Surface Speed
    5000 fpm
  • Pressure Tolerance
    10-15 psi
  • Seal Type
    Double Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    Used For Applications Requiring The Seprations Of Two Fluids.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)