1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FENNER DRIVES
6866
3" 1" Flat Belt Idler Pulleys
Mi Item #
01333633
MFR #
6866
Price
$31.21
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
V-Belt Idler Pulleys
FENNER DRIVES 6866
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FENNER DRIVES
6866
3" 1" Flat Belt Idler Pulleys
Mi Item #
01333633
MFR #
6866
Mfr description
FA3002 PULLEY
V-Belt
Designed for strength and durability
For use with standard A, B and 5V section V belts in a variety of industrial applications
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$31
.21
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
17 mm
Outside Diameter
2.5000 in
Weight
0.30 lbs
Details
Type Of Bearing
6203-2RS
UPC_NO
662345004909
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items