Motion
RA2002
2" 1/2" bore Carriage Roller PowerMax Carriage Roller
Mi Item #01333681
MFR #RA2002
Price$23.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" 1/2" bore Carriage Roller PowerMax Carriage Roller
Mi Item #01333681
MFR #RA2002

Mfr description
RA2002 PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.13/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Outside Diameter
    1.9500 in
  • Weight
    0.208 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)