Motion
7520
V-Belt Idler Pulley - 17 mm Bore, 3.1 in OD, B Section, 1 Groove
MI ITEM #01333790
MFR #7520
Price$28.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Idler Pulley - 17 mm Bore, 3.1 in OD, B Section, 1 Groove
MI ITEM #01333790
MFR #7520

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$28.65/each

Specifications

Dimensions

  • Belt Section Size
    B
  • Bore Diameter
    17 mm
  • Outside Diameter
    3.1000 in
  • Weight
    0.20 lbs

Details

  • Material
    Fiberglass-Reinforced Nylon
  • Number Of Belt Grooves
    1
  • Number Of Grooves
    1
  • Product Type
    V-Belt Idler Pulleys
  • UPC_NO
    662345004817

Overview

Mfr description
VA3002 PULLEY
  • Designed for strength and durability; use with standard A, B and 5V section V belts in a variety of industrial applications
  • Radial supporting ribs provide additional belt support and prevents groove deformation

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought