Motion
1500590
Nitrile Oil Seal - Solid, 15.000 in Shaft Dia., 17.000 in OD, 1.250 in Overall Width, HDS1 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01333811
MFR #1500590
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 15.000 in Shaft Dia., 17.000 in OD, 1.250 in Overall Width, HDS1 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01333811
MFR #1500590

Mfr description
1500590 OIL SEAL
  • Metal-Cased
  • Spring-Loaded With Spring-Lock
  • Preformed Single-Lip Rubber Packing Encased In A Heavy Duty Steel Stamping
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    17.000 in
  • Overall Width
    1.250 in
  • Shaft Diameter
    15.000 in
  • Weight
    5.78 lbs

Details

  • Casing
    Metal Cased
  • Construction Description
    Metal Clad, Single Sealed Spring Loaded Seal
  • Continuous Temperature Range
    -40 to 250°F
  • Description Keyword
    HDS1 Design
  • Design Type
    HDS1
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Spring loaded sealing lip
  • Manufacturer Upc Number
    085311125741
  • Max Shaft Surface Speed
    5000 fpm
  • Pressure Tolerance
    10-15 psi
  • Seal Type
    Single Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    For General Applications.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)