Motion
1800966
Nitrile Oil Seal - Solid, 18.000 in Shaft Dia., 20.250 in OD, 1.250 in Overall Width, HDSE2 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01334415
MFR #1800966
List Price$2,460.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 18.000 in Shaft Dia., 20.250 in OD, 1.250 in Overall Width, HDSE2 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01334415
MFR #1800966

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,460.00/each for your price

Overview

Mfr description
1800966 OIL SEAL
  • Dual Hds Elements In A Single Case For Easier Installation. Hdse With Tandem Seal Is Intended For High Exclusion Service.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    18.000 in
  • Outside Diameter
    20.250 in
  • Overall Width
    1.250 in
  • Design Type
    HDSE2
  • Seal Type
    Double Lip with Spring
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Two aligned spring loaded sealing lips
  • Description Keyword
    HDSE2 Design
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Pressure Tolerance
    10-15 psi
  • Manufacturer Upc Number
    085311131254
  • Max Shaft Surface Speed
    5000 fpm
  • Construction Description
    Metal Clad Seal, Double Spring Loaded, Double Element
  • Typical Application
    Is Used Where A Back-Up Seal Is Desired For Retention Or Exclusion Purposes.
  • Weight
    12.24 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text