Motion
2050953
Nitrile Oil Seal - Solid, 20.500 in Shaft Dia., 22.500 in OD, 1.500 in Overall Width, HDSE2 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01334632
MFR #2050953
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 20.500 in Shaft Dia., 22.500 in OD, 1.500 in Overall Width, HDSE2 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01334632
MFR #2050953

Mfr description
2050953 OIL SEAL
  • Dual Hds Elements In A Single Case For Easier Installation. Hdse With Tandem Seal Is Intended For High Exclusion Service.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    22.500 in
  • Overall Width
    1.500 in
  • Shaft Diameter
    20.500 in
  • Weight
    12.53 lbs

Details

  • Construction Description
    Metal Clad Seal, Double Spring Loaded, Double Element
  • Description Keyword
    HDSE2 Design
  • Design Type
    HDSE2
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Two aligned spring loaded sealing lips
  • Manufacturer Upc Number
    085311134484
  • Max Shaft Surface Speed
    5000 fpm
  • Pressure Tolerance
    10-15 psi
  • Seal Type
    Double Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    Is Used Where A Back-Up Seal Is Desired For Retention Or Exclusion Purposes.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)