Motion
2238565
Duralip (XNBR) Oil Seal - Solid, 22.375 in Shaft Dia., 24.368 in OD, 0.875 in Overall Width, HDS2 Design, Duralip (D) - Carboxylated Nitrile Lip Material
Mi Item #01334848
MFR #2238565
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Duralip (XNBR) Oil Seal - Solid, 22.375 in Shaft Dia., 24.368 in OD, 0.875 in Overall Width, HDS2 Design, Duralip (D) - Carboxylated Nitrile Lip Material
Mi Item #01334848
MFR #2238565

Mfr description
2238565 OIL SEAL
  • Metal-Cased
  • Single-Lip
  • Spring-Loaded Element With Spring-Kover To Bond The Spring For Extra Retention.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    24.368 in
  • Overall Width
    0.875 in
  • Shaft Diameter
    22.375 in
  • Weight
    10.71 lbs

Details

  • Casing
    Metal Cased
  • Construction Description
    Metal Clad, Single Sealed Spring Loaded Seal
  • Continuous Temperature Range
    -40 to 250°F
  • Description Keyword
    HDS2 Design
  • Design Type
    HDS2
  • Lip Material
    Duralip (D) - Carboxylated Nitrile
  • Lip Type
    Spring loaded sealing lip with spring cover
  • Manufacturer Upc Number
    085311137034
  • Max Shaft Surface Speed
    5000 fpm
  • Pressure Tolerance
    10-15 psi
  • Seal Type
    Single Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    For General Applications.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)