Specifications
Details
- For Use WithDispensing High-Viscosity Material, Threaded Pipe Fittings & Nipples, Wide-Mouth Bottles (50 ml; 250 ml; 1 L)
- Product TypeIndustrial Adhesive Application Equipment & Parts
- TypePneumatic Applicator
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)