Motion
666056-644

ARO CORP
666056-644

Classic Style Non-metallic Diaphragm Pump - 1/2 in NPT Ports, 13 gpm Max, 100 psi Max, 1/2 in Inlet / Outlet, 3/32 in Dia. Max Solids, 0.040 gal Avg Displacement, Acetal Fluid Section, PTFE Ball, Acetal Center Section, Acetal Check Seat, PTFE / Santoprene Diaphragm
Mi Item #01335958
MFR #666056-644
Price$1,847.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
666056-644

Classic Style Non-metallic Diaphragm Pump - 1/2 in NPT Ports, 13 gpm Max, 100 psi Max, 1/2 in Inlet / Outlet, 3/32 in Dia. Max Solids, 0.040 gal Avg Displacement, Acetal Fluid Section, PTFE Ball, Acetal Center Section, Acetal Check Seat, PTFE / Santoprene Diaphragm
Mi Item #01335958
MFR #666056-644

Mfr description
666056-644 PUMP
  • ARO has the world's best selling 1/2 in ported diaphragm pump
  • Designed to meet your OEM application needs
  • Efficiency - Motor design delivers optimum air efficiency
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,847.23/each

Specifications

Dimensions

  • Height
    11-1/4 in
  • Inlet Outlet Port Sizes
    1/2 in
  • Length
    6-7/16 in
  • Ratio
    1:1

Details

  • Air End Repair Kit
    637141
  • Air Inlet
    1/4 NPT
  • Average Displacement
    0.040 gal
  • Ball Material
    PTFE
  • Center Section Material
    Acetal
  • Check Seat Material
    Acetal
  • Description Keyword
    1/2 in NPT Ports
  • Diaphragm Material
    PTFE / Santoprene
  • Inlet Outlet Port Type
    NPT
  • Max Pressure
    100 psi
  • Max Solids
    3/32 in Dia.
  • Maximum Flow Rate
    13 gpm
  • Porting
    Top Discharge
  • Suction Lift
    Dry - 15.00 ft
  • Supporting Product Brochure
  • Type Design
    Non-Metallic Bolted
  • Wet End Repair Kit
    637140-XX
  • Wetted Materials
    Acetal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)