Motion
D-209-25

ROLLWAY
D-209-25

Journal Bearing Complete Assembly - 1.7717 in Bore, 3.3465 in OD, 1.5625 in Width, Steel
MI ITEM #01337068
MFR #D-209-25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
D-209-25

Journal Bearing Complete Assembly - 1.7717 in Bore, 3.3465 in OD, 1.5625 in Width, Steel
MI ITEM #01337068
MFR #D-209-25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.7717 in
  • Outside Diameter
    3.3465 in
  • Overall Width
    1.5625 in
  • Weight
    2.31 lbs

Details

  • Bearing Material
    Steel
  • Manufacturer Product Page
  • Product Type
    Journal Bearing Complete Assemblies
  • Type Of Bearing
    Complete Assembly

Overview

Mfr description
D-209-25 BRG
  • Races and Rollers are manufactured from high quality bearing grade steel and are hardened to Rc 58 minimum
  • Roller assemblies have flush ground ends
  • All Outer Rings are supplied with oil holes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text