Motion
48-GB4040-21

REXNORD INC
48-GB4040-21

Return Idler - CEMA B Rating, 4 in Roll Diameter, 48 in Belt Width
MI ITEM #01338491
MFR #48-GB4040-21
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
48-GB4040-21

Return Idler - CEMA B Rating, 4 in Roll Diameter, 48 in Belt Width
MI ITEM #01338491
MFR #48-GB4040-21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
48-GB4040-21 RETURN B+ 1.50 DROP F/S
  • 48-B4040 B+ 4x51 Stl Roll Factory Sealed w/ 1.5 Drop Brkt

Specifications

  • Material
    Steel
  • CEMA Rating
    CEMA B
  • Idler Type
    Return
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Type Of Bearing
    Tapered Roller Bearing
  • Roller Length
    51 in
  • Overall Width
    58-1/2 in
  • Distance Between Mounting Holes
    57 in
  • Weight
    39.00 lbs
  • Roller Diameter
    4.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text