Motion
48-GB4020-21

REXNORD INC
48-GB4020-21

IDL 4.25 RISE STL F/S B+
Mi Item #01338511
MFR #48-GB4020-21
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
48-GB4020-21

IDL 4.25 RISE STL F/S B+
Mi Item #01338511
MFR #48-GB4020-21

Mfr description
48-GB4020-21 IDL 4.25 RISE STL F/S B+
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Width  
    48 in
  • Distance Between Mounting Holes
    57 in
  • Overall Width
    59 in
  • Roll Diameter  
    4 in
  • Roller Length
    51 in

Details

  • CEMA Rating
    CEMA B
  • End Roll Incline  
    0 °
  • Idler Type
    Flat Carrier
  • Type Of Bearing
    Tapered Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)