Motion
42-GB5020-21

REXNORD INC
42-GB5020-21

Flat Idler - CEMA B Rating, 5 in Roll Diameter, 42 in Belt Width
MI ITEM #01338512
MFR #42-GB5020-21
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
42-GB5020-21

Flat Idler - CEMA B Rating, 5 in Roll Diameter, 42 in Belt Width
MI ITEM #01338512
MFR #42-GB5020-21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
42-GB5020-21 FLAT B+ 4.25RIS STL F/S
  • 42-B5020 B+ 5x45 Roll Factory Sealed w/ 4.25 Rise Brkt

Specifications

  • Material
    Steel
  • CEMA Rating
    CEMA B
  • Idler Type
    Flat Carrier
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Type Of Bearing
    Tapered Roller Bearing
  • Roller Length
    45 in
  • Overall Width
    53 in
  • Distance Between Mounting Holes
    51 in
  • Weight
    40.00 lbs
  • Roller Diameter
    5.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text