Specifications
Dimensions
- Angle180 °
- Compatible Tube Outer Diameter0.25 in
- End 1 Size7/16 in
- Height0.75 in
- Hex Size0.56 in
- Hose Cut-Off Factor1.5 in
- Hose Dash Size4
- Inside Diameter0.16 in
- Length2.53 in
- Overall Length2.53 in
- Overall Weight0.18 lb
- Weight0.18 lb
- Width0.75 in
Details
- ApplicationMedium pressure hydraulic applications such as construction, farm implements and industrial equipment
- ColorDURA-KOTE
- Compatible Hose SeriesH104
- Connection 1 Short NameJIC 37
- Connection 2 Short NameLine/Hose/Tube
- End 1 Thread7/16-20
- End 1 TypeJIC 37
- End 2 TypeLine/Hose/Tube
- End GenderFemale
- Finish/CoatingDURA-KOTE
- For Use WithH104
- Manufacturer Catalog Number10404N-604
- Manufacturer Upc Number725975749388
- MaterialCarbon Steel
- Product TypesHose Fittings
- UPC_NO725975749388
Overview
Mfr description
10404N-604 HOSE FITTING
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production