Motion
10404N-605
Weatherhead 104 N series Field Attachable Hose Fittings JIC 37 Female Swivel
MI ITEM #01342308
MFR #10404N-605
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 104 N series Field Attachable Hose Fittings JIC 37 Female Swivel
MI ITEM #01342308
MFR #10404N-605

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Compatible Tube Outer Diameter
    0.25 in
  • End 1 Size
    1/2 in
  • Height
    0.75 in
  • Hex Size
    0.63 in
  • Hose Cut-Off Factor
    1.59 in
  • Hose Dash Size
    -5
  • Inside Diameter
    0.16 in
  • Length
    2.63 in
  • Overall Length
    2.63 in
  • Overall Weight
    0.20 lb
  • Weight
    0.20 lb
  • Width
    0.75 in

Details

  • Adapter Type
    JIC 37° Female Swivel
  • Application
    Medium pressure hydraulic applications such as construction, farm implements and industrial equipment
  • Color
    DURA-KOTE
  • Compatible Hose Series
    H104
  • Connection 1 Short Name
    JIC 37
  • Connection 2 Short Name
    Line/Hose/Tube
  • Description Keyword
    1/4 in 1/2-20 JIC 37 x 1/2-20 Line/Hose/Tube
  • End 1 Style
    JIC 37
  • End 1 Thread
    1/2-20
  • End 1 Type
    JIC 37
  • End 2 Thread
    1/2-20
  • End 2 Type
    Line/Hose/Tube
  • End Gender
    Female
  • Finish
    DURA-KOTE
  • For Use With
    H104
  • Manufacturer Catalog Number
    10404N-605
  • Manufacturer Upc Number
    725975752753
  • Material
    Carbon Steel
  • Product Types
    Hose Fittings
  • UPC_NO
    725975752753

Overview

Mfr description
10404N-605 HOSE FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought