Motion
10406N-406
Weatherhead 104 N series Field Attachable Hose Fittings SAE 45 Female Swivel
MI ITEM #01342310
MFR #10406N-406
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 104 N series Field Attachable Hose Fittings SAE 45 Female Swivel
MI ITEM #01342310
MFR #10406N-406

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10406N-406 HOSE FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    SAE 45° Female Swivel
  • End Gender
    Female
  • Material
    Carbon Steel
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    H104
  • Connection 1 Short Name
    SAE 45
  • Connection 2 Short Name
    Line/Hose/Tube
  • Hose Cut-Off Factor
    1.5 in
  • Description Keyword
    3/8 in 5/8-18 SAE 45 x 5/8–18 Line/Hose/Tube
  • Length
    2.72 in
  • Overall Length
    2.72 in
  • Manufacturer Catalog Number
    10406N-406
  • Manufacturer Upc Number
    725975713075
  • UPC_NO
    725975713075
  • Finish
    DURA-KOTE
  • Application
    Medium pressure hydraulic applications such as construction, farm implements and industrial equipment
  • End 1 Size
    5/8 in
  • End 1 Thread
    5/8-18
  • Hex Size
    0.88 in
  • End 1 Style
    SAE 45
  • Inside Diameter
    0.27 in
  • Height
    0.88 in
  • Angle
    180 °
  • Weight
    0.28 lb
  • Product Types
    Hose Fittings
  • Color
    DURA-KOTE
  • End 2 Type
    Line/Hose/Tube
  • Overall Weight
    0.28 lb
  • For Use With
    H104
  • Compatible Tube Outer Diameter
    0.38 in
  • End 1 Type
    SAE 45
  • End 2 Thread
    5/8–18
  • Hose Dash Size
    -6
  • Width
    0.88 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text