Motion
10408N-608
Weatherhead 104 N series Field Attachable Hose Fittings JIC 37 Female Swivel
MI ITEM #01342313
MFR #10408N-608
List Price$54.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead 104 N series Field Attachable Hose Fittings JIC 37 Female Swivel
MI ITEM #01342313
MFR #10408N-608

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$54.52/each for your price

Overview

Mfr description
10408N-608 HOSE FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • End Gender
    Female
  • Material
    Carbon Steel
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    H104
  • Connection 1 Short Name
    JIC 37
  • Connection 2 Short Name
    Line/Hose/Tube
  • Hose Cut-Off Factor
    1.82 in
  • Length
    3.09 in
  • Overall Length
    3.09 in
  • Manufacturer Catalog Number
    10408N-608
  • Manufacturer Upc Number
    725975718254
  • UPC_NO
    725975718254
  • Finish
    DURA-KOTE
  • Application
    Medium pressure hydraulic applications such as construction, farm implements and industrial equipment
  • End 1 Size
    3/4 in
  • End 1 Thread
    3/4-16
  • Hex Size
    0.88 in
  • Inside Diameter
    0.39 in
  • Height
    1.00 in
  • Angle
    180 °
  • Weight
    0.39 lb
  • Product Types
    Hose Fittings
  • Color
    DURA-KOTE
  • End 2 Type
    Line/Hose/Tube
  • Overall Weight
    0.39 lb
  • For Use With
    H104
  • Compatible Tube Outer Diameter
    0.5 in
  • End 1 Type
    JIC 37
  • Hose Dash Size
    -8
  • Width
    1.00 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text